Abbotsford
scei52965

IPEX I52965 COND 8in RIGID PVC 4 DEGBEND X 3M RADIUS I52965

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52965

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 8 in Material PVC
Type 4° Bend Bend Radius 3 m
For Use With Rigid Conduit Fittings

Packages

1 - UNIT - 1