IPEX I52966 COND 2in RIGID PVC 4 DEGBEND X3M RADIUS I52966
Specifications
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 2 in | Material | PVC |
Type | 4° Bend | Bend Radius | 3 m |
For Use With | Rigid Conduit Fittings |
Packages
1 - UNIT - 1 |
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 2 in | Material | PVC |
Type | 4° Bend | Bend Radius | 3 m |
For Use With | Rigid Conduit Fittings |
1 - UNIT - 1 |