Abbotsford
scei52967

IPEX I52967 COND 4in RIGID PVC 4 DEGBEND X3M RADIUS I52967

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52967

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 4 in Material PVC
Type 4° Bend Bend Radius 3 m
For Use With Rigid Conduit Fittings

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok