Abbotsford
scei52975

IPEX I52975 DBII 5in 49DEG 36inRADIUS PE X HUB I52975

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52975

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Plain End x Hub
Material PVC Type 49°, DBII
Bend Radius 36 in

Packages

1 - UNIT - 1