Abbotsford
scensl448

IPEX 4 inch x 48 inch Radius Scepter Utility 90 Degree PVC Elbow with Solvent Bell End, Gray

Price $290.4785 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069266

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 4 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type 90°, Sweep
Bend Radius 48 in Dimensions 101 mm ID x 114.3 mm OD
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling, Easy Wire Pulling
UPC 622454692664

Packages

1 - UNIT - 1 100 - UNIT - 100