![tabua9arcb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138012140.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC UA9ARCB Carlon® Elbow 6 in 90°, Belled End, Bend PVC
Description
Schedule 40 Elbow, Size 6 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End, Pack of 1
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Elbow | Connection Size | 6 in |
Material | PVC | Color | Gray |
Type | 90°, Belled End, Bend | Dimensions | 6-5/8 in OD |
Wall Thickness | SCH 40 | For Use With | Non-Metallic Solvent Weld Fittings |
Standards | CSA 90813, UL E32335 | Application | For use with nonmetallic solvent weld fittings |
UPC | 034481155577 |
Packages
1 - UNIT - 1 |