
ABB UA9FRB Carlon® Elbow 6 in 90°, Belled End, Bend PVC 6 Inches
Description
Schedule 40 Elbow, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC, Belled End
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Elbow | Connection Size | 6 in |
Material | PVC | Color | Gray |
Type | 90°, Belled End, Bend | Bend Radius | 36 in |
Dimensions | 6-5/8 in OD | Wall Thickness | SCH 40 |
For Use With | Rigid Non-Metallic Conduit | Standards | UL File Number E323335 |
UPC | 034481196785 |
Packages
1 - UNIT - 1 |