Abbotsford
scelmo35

IPEX 2 inch x 14 inch Scepter Long Meter Offset

Price $25.2281 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:069646
Documents Documents

Description

Long meter offset, Fabricated, ScepterĀ®, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Long Meter Offset Type SafeZone Scan Head, 4 meter
Trade Size 2 in Connection Straight
Diameter 2 in Material PVC
Application Electrical Rigid PVC Conduit Fitting UPC 622454696464

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok