![arlsb130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798465.jpg?preset=medium)
ARLINGTON INDUSTRIES SB130 2x4 Arlington Non-Metallic Bushing for Metal Studs 100
Description
Non-Metallic Bushings for Metal Studs. These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Material | Plastic | Color | Red |
Type | Non Metallic, Closed | Dimensions | 5-3/4 in L x 2-1/2 in W x 1/2 in H |
For Use With | For 2 x 4 in Metal Studs | Packaging Quantity | 100/Pack |
Standards | UL Listed, CSA Certified | Application | For 25.4 mm Cable |
UPC | 018997401304 |
Packages
100 - UNIT - (100) |