ARLINGTON INDUSTRIES 1 inch Non-Metallic Bushing for Metal Studs, Yellow
Description
Non-Metallic Bushings for Metal Studs.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Material | Plastic | Color | Yellow |
Type | Non Metallic, Open | Dimensions | 1.77 in L x 1-3/4 in W x 0.4 in H |
For Use With | For Metal Studs | Packaging Quantity | 1000/Pack |
Standards | UL Listed, CSA Certified | Application | For 25.4 mm Cable |
UPC | 018997180537 |
Packages
100 - UNIT - (100) |