Abbotsford
sce18091

IPEX 2 inch x 1 inch Scepter PVC Reducer Bushing, Gray

Price $8.0745 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077313
Documents Documents

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Reducing Bushing Connection Size 2 x 1 in
Material PVC Finish Untreated
Type Straight, Non Corrosive Standards UL 651
Application For Electrical Rigid PVC Conduit Fitting UPC 622454773134

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50