
IPEX 4 inch Ipex 077704 Joint Expansion PVC O-Ring Coupling, Black
Description
O RING, TRADE SIZE 4 INCH, PVC, 22.25 INCH EXPANSION LENGTH, APPLICABLE STANDARD NEC 347, SCEPTER[R] BRAND, EJ MODEL, TRAVEL LENGTH 8 INCH
Specifications
Brand Name | Ipex | Item Name | O-Ring Expansion Joint |
Nominal Size | 4 in | Overall Length | 22-1/4 in |
Material | PVC | Color/Finish | Black |
Standards | NEC 347 | UPC | 622454349513 |
Packages
1 - UNIT - 1 |