IPEX 2 inch Spline Sceptacon
Description
SceptaCon™ Spline made of PVC.
Specifications
Brand Name | Ipex | Item Name | Conduit |
Trade Size | 2 in | Material | PVC |
For Use With | SceptaCon, Spline-Locking System | UPC | 622454401686 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 750 - UNIT - 750 |