Abbotsford
scepe1510

IPEX 1/2 inch-3/4 inch Scepter Elbow PVC

Price $7.7754 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077491
Documents Documents

Description

The “two in one” access pull elbow reduces inventory costs (3/4 inch hub fitting supplied with 3/4 inch x 1/2 inch reducers). This pull elbow is approved for wet locations and provides for easy wire pulling, It is manufactured from high impact, non-conducting and non-corroding PVC.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pull Elbow Connection Type Plug-in
Material PVC Finish Untreated
Type ACCESS PULL ELBOW Standards CSA C22.2 No. 85, UL 514B
Application For Wiring Access and Pull Fitting UPC 622454774919

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok