![scepe1510](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12029932.jpg?preset=medium)
IPEX 1/2 inch-3/4 inch Scepter Elbow PVC
Description
The “two in one” access pull elbow reduces inventory costs (3/4 inch hub fitting supplied with 3/4 inch x 1/2 inch reducers). This pull elbow is approved for wet locations and provides for easy wire pulling, It is manufactured from high impact, non-conducting and non-corroding PVC.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pull Elbow | Connection Type | Plug-in |
Material | PVC | Finish | Untreated |
Type | ACCESS PULL ELBOW | Standards | CSA C22.2 No. 85, UL 514B |
Application | For Wiring Access and Pull Fitting | UPC | 622454774919 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |