Abbotsford
killb37cg

HUBBELL 1 inch DURALOY 7 Series Duraloy Iron LB Type Conduit Body with Cover and Gasket

Price $56.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:LB37CG
Documents Documents

Description

Form 7 conduit bodies offer a great approach in size for neat compact installation. This series is available in our Duraloy® iron and copper-free aluminum, with superior corrosive protected electro-statically applied paint.- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. - Suitable for wet locations when used with gaskets. - High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets. - Innovative spring clip design for installation ease and repeat usage. - For use with threaded rigid conduit steel or aluminum. - Flat-back design for greater wiring capacity and mounting stability.

Specifications

Brand Name Killark Sub Brand DURALOY 7
Item Name Type LB Conduit Body with Cover and Gasket Type Iron conduit body with cover and gasket
Hub Size 1 in Trade Size 1 in
Connection Threaded Form 7
Material Iron Finish Gray Powder Coated
Series/Model Duraloy 7 Dimensions 6-5/16 in L x 1.9375 in W x 3 in H
Standards UL Listed, CSA Certified Application To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC
UPC 783936048048

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok