HUBBELL 3/4 inch DURALOY 7 Series Duraloy Iron LL Type Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 9 |
Item Name | Type LL Conduit Body | Type | Iron conduit body with cover and gasket |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Form | 7 | Material | Iron |
Finish | Gray Powder Coated | Series/Model | Duraloy 9 |
Dimensions | 5-3/8 in L x 1-11/16 in W x 2-5/8 in H | Includes | Cover and Gasket |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936048123 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |