![kilt67cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286261639.jpg?preset=medium)
HUBBELL 2 inch DURALOY 7 Series T Type Iron Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 7 |
Item Name | Type T Conduit Outlet Body | Type | Iron conduit body with cover and gasket |
Hub Size | 2 in | Form | 7 |
Material | Iron | Finish | Gray Powder Coat |
Series/Model | Duraloy 7 | Dimensions | 9-7/16 in L x 4-1/4 in W x 3-1/8 in H |
NEMA Rating | NEMA 3 | Includes | High-Quality Sealing Hardware 316 Stainless Steel Cover Screws and Washers with Neoprene Gaskets |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936048284 |
Packages
1 - UNIT - 1 |