![tabt28g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285887062.jpg?preset=medium)
ABB T28-G 3/4 Ocal® Conduit Body, T-Type, Gray
Description
OCAL-BLUE™ T form 8 ferrous conduit body with cover. Flat surface molded on conduit body seals with molded flange on cover. Double corrosion protection-both bodies and covers coated inside and out with a nominal 0.002 inch (2 mils) blue urethane, then exterior coated with a nominal 0.040 inch (40 mils) PVC. Conduit bodies ship complete with covers and encapsulated stainless steel screws.
Specifications
Brand Name | ABB | Sub Brand | Ocal-Blue® |
Item Name | Type T Conduit Body | Trade Size | 3/4 in |
Connection | Threaded | Material | Grayloy-Iron |
Dimensions | 50.8 mm W x 58.74 mm D | Includes | Screwed Cover |
UPC | 704508410049 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 540 - UNIT = 540 |