![appgrfx50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262147.jpg?preset=medium)
EGS 1/2 inch Ocal GRFX Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Flanged Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRFX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | 4-Inlet, Round |
Hub Size | 1/2 in | Cubic Capacity | 18 CU-IN |
Material | Malleable Iron | Mounting Type | Wall, Ceiling, Screwed, Flanged |
Dimensions | 62 mm dia x 95.3 mm D | NEMA Rating | NEMA Type X |
Standards | Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III | Application | For Use With Threaded Metal Conduit |
UPC | 781381439107 |
Packages
1 - UNIT - 1 |