ABB 2-1/2 inch Ocal Double-Coat Female Conduit Union, Gray
Description
OCAL-BLUE™ double coat conduit union made of PVC. 4.31 inch diameter, 3.5 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNF female unions to connect conduit to conduit or to provide means for future modifications to the conduit system. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.
Specifications
Brand Name | ABB | Sub Brand | Ocal-Blue® |
Item Name | Conduit Union | Connection Size | 2-1/2 in |
Connection Type | Female Threaded | Material | Steel |
Type | Female Union | Series/Model | UNF Series |
Color | Gray | Finish | PVC Duplex Coated |
Dimensions | 3-1/2 in L x 4.31 in OD | Standards | UL 1203, CSA Certified |
Application | For To Connect Conduit to Conduit, or to Provide a Means for Future Modification of the Conduit System | UPC | 704508413330 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |