ABB 1/2 inch Ocal Double-Coat Male Conduit Union, Gray
Description
OCAL-BLUE™ double coat conduit union made of PVC. 1.5 inch diameter, 2.39 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNY male unions to connect conduit to a conduit fitting, junction box or device enclosure. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Union | Connection Size | 1/2 in |
Connection Type | Male Threaded | Material | Steel |
Type | Type UNY | Color | Gray |
Finish | PVC Coated | Dimensions | 1-1/2 in OD x 2.39 in L |
Standards | UL 1203, CSA Certified | Application | Used to Connect Conduit to a Conduit Fitting, Junction Box, or Device Enclosure |
UPC | 704508413781 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |