ABB 3/4 inch Ocal Double-Coat Male Conduit Union, Gray
Description
OCAL-BLUE™ double coat conduit union made of PVC. 1.81 inch diameter, 2.44 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNY male unions to connect conduit to a conduit fitting, junction box or device enclosure. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Conduit Union | Connection Size | 3/4 in |
Connection Type | Male Threaded | Material | PVC |
Color | Gray | Finish | Duplex Coated |
Type | Type UNY | Dimensions | 1.81 in OD x 2.44 in L |
Standards | CSA Certified, UL 1203 | Application | To Connect Conduit to a Conduit Fitting, Junction Box, or Device Enclosure |
UPC | 704508413859 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 50 - UNIT = 50 | 2700 - UNIT - 2700 |