Abbotsford
tab8325

ABB 1 inch T&B Insulated Set-Screw Fitting

Price $32.1881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8325

Description

TBĀ® insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight, Insulated Trade Size 1 in
Length 46.03 mm Connection NPT
Thread Length 13.67 mm Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E23018, CSA Certified Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
UPC 786210083254

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50