ABB 1-1/4 inch T&B Set Screw Connector
Description
TBĀ® insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.
Specifications
Brand Name | ABB | Item Name | Set Screw Connector |
Type | Straight, Insulated | Trade Size | 1-1/4 in |
Length | 50.8 mm | Connection | NPT |
Thread Length | 15.87 mm | Material | Steel |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit |
UPC | 786210084251 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |