
ERICO 3/8 inch CADDY Rod Lock Coupler
Description
KEY FEATURES AND BENEFITS:• Joins two sections of threaded rod by an easy "push-to-install" mechanism• Can be easily installed at the end of a threaded rod, or to any existing male thread• Plastic protection cap prevents dirt or structural coatings from obstructing the “push-to-install” mechanism• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Works with slightly damaged threads and minor burrs on the threaded rod
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Rod Lock Coupler | Connection Size | 3/8 in |
Material | Steel | Finish | Electro Galvanized |
Type | CADDY ROD LOCK Threaded Rod Mounting System | Dimensions | 2.4 in H |
Pressure Rating | 1000 lb | Packaging Quantity | 25/Pack |
Application | For Acoustical, Datacom, Electrical, HVAC | UPC | 782856863984 |
Packages
25 - UNIT - (25) |