×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceej40

IPEX 2-1/2 inch Ipex Scepter €œO€ Ring Expansion Joint

Price $82.1900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077387

Description

Expansion joint, O ring, Scepter®, PVC, 2-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name O-Ring Expansion Joint Type Bell End
Nominal Size 2-1/2 in Connection Type BELL
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454773875

Packages

1 - UNIT - 1 9 - UNIT - 9
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok