Abbotsford
sceej55

IPEX 4 inch Scepter O-Ring Expansion Joint

Price $272.3324 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077390

Description

Expansion joint, O ring, ScepterĀ®, PVC, 4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name O-Ring Expansion Joint Type Bell End
Nominal Size 4 in Connection Type BELL
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454773905

Packages

1 - UNIT - 1 5 - UNIT - 5