![sceej30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267324.jpg?preset=medium)
IPEX 1-1/2 inch Scepter O-Ring Expansion Joint
Description
Expansion joint, O ring, ScepterĀ®, PVC, 1-1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | O-Ring Expansion Joint | Type | Bell End |
Nominal Size | 1-1/2 in | Connection Type | BELL |
Material | PVC | For Use With | SCH 40 Conduits |
Color/Finish | Gray | Standards | CSA C22.2 No. 85, UL 651 |
Application | Thermal Expansion and Contraction | UPC | 622454773851 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |