![sceopej20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267320.jpg?preset=medium)
IPEX 1 inch Scepter PVC One-Piece Expansion Joint, Gray
Description
For use with Scepter rigid PVC conduit, Scepter Expansion Fittings accommodate for conduit thermal expansion and contraction. Available in an extensive range of sizes, expansion fittings are easily installed for each specific installation. For best performance, it is recommended that the EK is positioned immediately below the meter socket.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Expansion Joint | Type | One-Piece, Bell End |
Nominal Size | 1 in | Connection Type | Plug-in |
Material | PVC | For Use With | SCH 40 Conduits |
Color/Finish | Gray | Standards | CSA C22.2 No. 85, UL 651 |
Application | Thermal Expansion and Contraction | UPC | 622454014244 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |