
ABB 1/2 inch Ocal PVC Coated 90 Degree Elbow, Grey
Description
OCAL-BLUE™ standard-radius elbow fabricated from OCAL™ PVC-coated conduit. Factory bent to save time and materials.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Conduit Elbow | Connection Size | 1/2 in |
Connection Type | 90 Degree Bend | Material | Steel |
Color | Gray | Finish | Hot-Dipped Galvanized |
Type | Ocal-Blue Standard Radius | Dimensions | 10.28 in L |
Standards | cULus E46453, CSA Certified | Application | To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting |
UPC | 704508369804 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 540 - UNIT = 540 |