ABB 3/4 inch Ocal PVC-Coated Straight Liquidtight Connector, Dark Gray
Description
OCALâ„¢ PVC-coated liquidtight conduit connector for corrosive environments. Nominal 0.040 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves are designated to protect the connection.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 3/4 in | Connection | Threaded |
Diameter | 21 mm | Material | Steel |
Color/Finish | Dark Gray/PVC Coated | Application | Used to Positively Bond Conduit to Box or Enclosure and used in Hazardous Locations |
UPC | 704508439040 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |