![tabell1g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395735.jpg?preset=medium)
ABB 1 inch Ocal PVC Coated 90 degree Elbow, Gray
Description
OCAL-BLUE™ standard-radius elbow fabricated from OCAL™ PVC-coated conduit. Factory bent to save time and materials.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Conduit Elbow | Connection Size | 1 in |
Connection Type | Threaded | Material | Steel |
Color | Gray | Finish | Hot-Dipped Galvanized, PVC Coated |
Type | 90°, Standard Radius | Dimensions | 13.53 in L |
Standards | CSA Certified, UL File Number E46453 | Application | To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting |
UPC | 704508369880 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 1080 - UNIT = 1080 |