![arlmk250asfx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798439.jpg?preset=medium)
ARLINGTON INDUSTRIES MK250ASFX 2-1/2" 200Amp Mast Kit
Description
Mast Kit, 2" trade size. Kit provides an assortment of service entrance mast components for installing overhead service drops in residential and commercial buildings using conduit. Includes Entrance Cap, Roof Flashing, Wire holder, Ampere Service.
Specifications
Brand Name | Arlington | Item Name | Mast Kit |
Size | 2 in | Material | Aluminum |
Type | Mast Kit | Color/Finish | Silver |
Dimensions | 14.508 in L x 10.768 in W x 1.69 in H | Includes | Entrance Cap, Roof Flashing, Wire Holder, Ampere Service |
Application | For Installing Overhead Service Drops in Residential and Commercial Buildings using Conduit | UPC | 018997422552 |
Packages
1 - UNIT - 1 |