ABB 1-1/4 inch 100Amp Mast Service Installation Kit
Description
This mast kit is used in conjunction with 1-1/4 inch rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Mast Kit | Type | Rigid, Non-Threaded |
Material | Steel | Specifications | 100 A |
Finish | Galvanic Zinc Coated | Includes | (1) MM5104A, (1) MM5101, (1) MM5505N, (1) MM5400 |
Application | For Alberta 1-1/4 in Conduit | UPC | 624871038520 |
Packages
1 - UNIT - 1 | 81 - UNIT = 81 |