Abbotsford
mickit2al

ABB KIT-2-AL 200Amp Microlectric® Mast Kit

Price $285.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KIT-2-AL

Description

MICROLECTRIC® mast kit includes entrance cap, light duty spool rack, roof flange c/w neoprene collar, support clamp c/w 1/2 x 10 inch bolt, 2 inch reducer .

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Specifications 200 A Includes (1) MM202 Entrance Cap, (1) MM5101 Light Duty Spool Rack, (1) MM505N Roof Flange Comes with Neoprene Collar, (2) MM5400 Support Clamp Comes with 1/2 x 10 in Bolt, (1) MM200M 2 in Reducer
Standards CSA Certified Application For Alberta
UPC 624871039190

Packages

1 - UNIT - 1