Abbotsford
micmm400

ABB 10 inch Microlectric Support Clamp comes with Bolt and Washer

Price $48.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM400

Description

Support clamp comes with 5/8x10 inch fully threaded bolt and 4x4 inch square washer.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Support Clamp Type Support Clamps
Material Steel Color/Finish Silver
Includes 5/8 x 10 in Fully Threaded Bolt and 4 in Square Washer Standards CSA 27716
Application To Hold a Service Entrance Mast Against the Wall UPC 624871007151

Packages

1 - UNIT - 1 20 - UNIT = 20