ABB MM503 Microlectric® Roof Flange with Neoprene Collar
Description
MICROELECTRIC® Flange comes with steel collar.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Roof Flange | Type | Roof Flange |
Material | Steel | Includes | Steel Collar |
Standards | CSA 27716 | UPC | 624871007106 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |