ABB MM505N Microlectric® Roof Flange with Neoprene Collar
Description
Microlectric® roof flange c/w neoprene collar, silver coloured.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Roof Flange | Type | Roof Flange |
Material | Steel | Includes | Neoprene Collar |
Standards | CSA 27716 | Application | For Service Entrance Masts |
UPC | 624871039282 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |