ABB MM5400 Microlectric® Support Clamp Service Mast
Description
Support clamp comes with 1/2 to 10 inch bolt.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Support Clamp with Bolt | Type | Support Clamps |
Material | Steel | Color/Finish | Untreated |
Includes | 1/2 x 10 in Bolt | Application | To Hold a Service Entrance Mast Against the Wall |
UPC | 624871042350 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |