ABB 1-1/4 inch Microlectric Roof Flange with Neoprene Collar
Description
Roof flange comes with neoprene collar 1-1/4in
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Roof Flange | Type | Roof Flange |
Material | Steel | Includes | 1-1/4 in OD Neoprene Collar |
Standards | CSA 27716 | Application | For Service Entrance Masts |
UPC | 624871007113 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |