ABB MM806N 400Amp Microlectric® Simple All Neoprene Roof Flange, For 4 in. masts
Description
Microlectric® Neoprene roof flange for 400A overhead meter socket installations.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Roof Flange | Type | Roof Flange |
Material | Neoprene | For Use With | 4 in Masts |
Standards | CSA 27716 | Application | For 4 inches masts |
UPC | 624871008561 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |