ABB 1/4 inch Microlectric Mast Guy Wire/Roof Kit
Description
Guy kits for 2-1/2 inch masts.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Guy Kit | Type | Guy Kits |
Material | Steel | Color | Silver |
Includes | (1) MM380 Mast Guy Attachment, (2) GT516 Guy Thimbles, (1) GE514 Guy End, (1) GW14110 20 ft of 1/4 in Guy Wire, (1) GC902 Guy Clamp, (1) RB404 Roof Bracket, (1) T404-CM Lag Screw | Application | For 2-1/2 in Service Entrance Masts |
UPC | 624871039879 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |