ABB 1 inch Microlectric Female Reducer Service Masts
Description
1 inch female reducer.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Reducer | Connection Size | 1 in |
Connection Type | Female | Material | Zinc |
Type | Reducers | Color | Silver |
Application | To Reduce the Size of Mast Entering a Meter Socket Hub | UPC | 624871007267 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |