ABB 1-1/4 inch Microlectric Female Reducer, Silver
Description
Reducer, Female, silver, service mast, 1-1/4 inch.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Reducer | Connection Size | 1-1/4 in |
Connection Type | Female | Material | Zinc |
Type | Reducers | Color | Silver |
Standards | CSA 27716 Certified | Application | To Reduce the Size of Mast Entering a Meter Socket Hub |
UPC | 624871007274 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |