![micmm150m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196879.jpg?preset=medium)
ABB 1-1/2 inch Microlectric Male Reducer Silver
Description
Reducer, Male, silver, service mast, 1-1/2 inch.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Reducer | Connection Size | 1-1/2 in |
Connection Type | Male | Material | Zinc |
Type | Reducers | Color | Silver |
Standards | CSA 27716 Certified | Application | To Reduce the Size of Mast Entering a Meter Socket Hub |
UPC | 624871007304 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |