Abbotsford
micmmk1nmh

ABB MMK-1NMH 100Amp Microlectric® Mast Kit

Price $314.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MMK-1NMH

Description

MICROLECTRIC® mast kit includes entrance cap, light duty rack, flange c/w neoprene collar, support clamp, mast coupler.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Specifications 100 A Includes (1) MM104 Entrance Cap, (1) MM101 Light Duty Rack, (1) MM505N Flange Comes with Neoprene Collar, (3) MM400 Support Clamp and (1) MH200 Mast Coupler
Standards UL Listed, CSA Certified Application For Ontario, British Columbia
UPC 624871059198

Packages

1 - UNIT - 1