Abbotsford
micmmk2nmh

ABB MMK-2NMH 200Amp Microlectric® Mast Kit

Price $373.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MMK-2NMH

Description

MICROLECTRIC® mast kit includes entrance cap, heavy duty rack, flange c/w neoprene collar, support clamp, mast coupler.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Specifications 200 A Includes (1) MM202 Entrance Cap, (1) MM201 Heavy Duty Rack, (1) MM505N Flange Comes with Neoprene Collar, (3) MM400 Support Clamp and (1) MH200 Mast Coupler
Standards UL Listed, CSA Certified Application For Ontario, Manitoba, Saskatchewan, British Columbia
UPC 624871059204

Packages

1 - UNIT - 1