Abbotsford
micmc250

ABB 2-1/2 inch Microlectric Aluminum Mast Coupler

Price $64.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MC250

Description

MICROLECTRIC® mast one-piece coupler made of cast aluminium.

Specifications

Brand Name ABB Sub Brand Microlectric®
Material Steel Color Silver
Type Couplers Standards CSA 27716
UPC 624871008974

Packages

1 - UNIT - 1 30 - UNIT = 30