ABB W20-1 Blackburn® Aluminum Wedge Clamp
Description
Service wedge clamp, aluminum service. Saves conductor – drop wire may be cut to exact length. Can be attached to bare neutral at any point in the span. For use with ACSR, aluminum, AAAC conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Entrance Wedge Clamp | Type | Non Insulated |
Material | Aluminum | Finish | Bare |
Dimensions | 12-1/2 in L x 2-3/8 in D | Application | For Dead-End Self-Supporting Drop Wire |
UPC | 783786332021 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 2800 - UNIT = 2800 |